FESTO

FESTO One-way flow control valve GRLA-1/4-B 151172

  • ERIKS:1066982
Image 1
Save to list

€29.11/ pieceexcl. VAT

€35.22incl. VAT

41 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
G1/4
Pneumatic connection 2
G1/4
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
Brass
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
610 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
59 g