

€52.52/ pieceexcl. VAT
€63.55incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLA |
Execution | One-way flow control valve |
Pneumatic connection 1 | G1/2 |
Pneumatic connection 2 | G1/2 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Seal material | NBR |
Material adjusting screw | Brass |
Material swivel fitting | Zinc die-casting |
Operating pressure | from 0.3 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 2100 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 204 g |
€29.88/ pieceexcl. VAT
€36.15incl. VAT
Estimated delivery date - 10/11/2026