

€350.38/ pieceexcl. VAT
€423.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRF |
Execution | One-way flow control valve |
Pneumatic connection 1 | PK-3 |
Pneumatic connection 2 | PK-3 |
Mounting | Through bore hole |
Adjusting element | Knurled screw |
Material housing | Aluminium alloy |
Material adjusting screw | Brass |
Operating pressure | from 0.5 to 8 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 45 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 145 g |