FESTO

FESTO One-way flow control valve GRF-PK-3 4565

  • ERIKS:11626598
  • Manufacturer:4052568110536
Image 1
Save to list

€184.94/ pieceexcl. VAT

€223.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRF
Execution
One-way flow control valve
Pneumatic connection 1
PK-3
Pneumatic connection 2
PK-3
Mounting
Through bore hole
Adjusting element
Knurled screw
Material housing
Aluminium alloy
Material adjusting screw
Brass
Operating pressure
from 0.5 to 8 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
45 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Weight
95 g