FESTO

FESTO One-way flow control valve GRA-1/4-B 6509

  • ERIKS:1067024
Image 1
Pneumatic Flow Control Valve 6509
Save to list

€86.66/ pieceexcl. VAT

€104.86incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRA
Execution
One-way flow control valve
Pneumatic connection 1
G1/4
Pneumatic connection 2
G1/4
Adjusting element
Knurled screw
Material housing
Zinc die-casting
Material adjusting screw
Brass
Operating pressure
from 0.1 to 10 bar
Temperature range
from -20 to 75 °C
Nominal flow rate
420 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
180 g