FESTO

FESTO One-way flow control valve GR-M3 15899

  • ERIKS:11627331
  • Manufacturer:4052568009328
Image 1
Save to list

€61.53/ pieceexcl. VAT

€74.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GR
Execution
One-way flow control valve
Pneumatic connection 1
M3
Pneumatic connection 2
M3
Adjusting element
Knurled screw
Material housing
Aluminium alloy
Seal material
NBR
Material adjusting screw
Brass
Operating pressure
from 0.3 to 8 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
29.5 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [6:4:4]
Weight
2.5 g