

€132.93/ pieceexcl. VAT
€160.85incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GR |
Execution | One-way flow control valve |
Pneumatic connection 1 | G3/8 |
Pneumatic connection 2 | G3/8 |
Adjusting element | Knurled screw |
Material housing | Zinc die-casting |
Material adjusting screw | Brass |
Operating pressure | from 0.1 to 10 bar |
Temperature range | from -20 to 75 °C |
Nominal flow rate | 1010 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 225 g |