

€86.66/ pieceexcl. VAT
€104.86incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GR |
Execution | One-way flow control valve |
Pneumatic connection 1 | G1/4 |
Pneumatic connection 2 | G1/4 |
Mounting | Inline |
Adjusting element | Knurled screw |
Material housing | Aluminium alloy |
Seal material | NBR |
Material adjusting screw | Steel, galvanized |
Operating pressure | from 0.5 to 10 bar |
Temperature range | from -20 to 75 °C |
Nominal flow rate | 370 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 80 g |