

€601.90/ pieceexcl. VAT
€728.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GGO |
Execution | One-way flow control valve |
Pneumatic connection 1 | G1/4 |
Pneumatic connection 2 | G1/4 |
Mounting | Through bore hole |
Adjusting element | Roller lever |
Material housing | Aluminium alloy |
Seal material | NBR |
Operating pressure | from 0.03 to 8 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 950 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 400 g |