

€72.51/ pieceexcl. VAT
€87.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRGRLA |
Execution | One-way flow control valve |
Pneumatic connection 1 | M5 |
Pneumatic connection 2 | M5 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Material housing | High alloy steel, non-corrosive |
Seal material | PVC/NBR |
Material adjusting screw | High alloy steel, non-corrosive |
Material swivel fitting | High alloy steel, non-corrosive |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -20 to 80 °C |
Nominal flow rate | 95 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Suitable for foods | Yes |
Weight | 10.2 g |