FESTO

FESTO One-way flow control valve CRGRLA-1/4-B 161405

  • ERIKS:23286973
  • Manufacturer:4052568071943
Image 1
Save to list

€74.69/ pieceexcl. VAT

€90.37incl. VAT

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRGRLA
Execution
One-way flow control valve
Pneumatic connection 1
G1/4
Pneumatic connection 2
G1/4
Mounting
Threaded
Adjusting element
Slotted head screw
Material housing
High alloy steel, non-corrosive
Seal material
PVC/NBR
Material adjusting screw
High alloy steel, non-corrosive
Material swivel fitting
High alloy steel, non-corrosive
Operating pressure
from 0.3 to 10 bar
Temperature range
from -20 to 80 °C
Nominal flow rate
610 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Suitable for foods
Yes
Weight
71.6 g