

€5,012.77/ pieceexcl. VAT
€6,065.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PVEL |
Type of actuation | Manual |
Model | Piston slide |
Valve function | 3/2 bistable |
Housing material | Aluminium alloy |
Seal material | PE |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Operating pressure | from 0 to 50 bar |
Ambient temperature | from 5 to 50 °C |
Weight | 5.9 g |