FESTO

FESTO On-off valve MS4-EM1-1/8 541262

  • ERIKS:11649356
  • Manufacturer:4052568090760
Image 1
Save to list

€39.31/ pieceexcl. VAT

€47.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-EM1
Type of actuation
Manual
Model
Rotary slide valve
Valve function
3/2 bistable
Connection
BSPP(G)
Port Size
1/8 in
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
left ? right
Nominal flow rate
1200 l/min
Operating pressure
from 0 to 14 bar
Ambient temperature
from -10 to 60 °C
Suitable for foods
Yes
Weight
190 g