

€39.31/ pieceexcl. VAT
€47.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS-EM1 |
Type of actuation | Manual |
Model | Rotary slide valve |
Valve function | 3/2 bistable |
Connection | BSPP(G) |
Port Size | 1/4 in |
Housing material | Aluminium die-cast |
Seal material | TPE-U(PU) |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | right ? left |
Nominal flow rate | 2200 l/min |
Operating pressure | from 0 to 14 bar |
Ambient temperature | from -10 to 60 °C |
Suitable for foods | Yes |
Weight | 190 g |