

€102.14/ pieceexcl. VAT
€123.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS-EE |
Type of actuation | Electrical |
Model | Piston slide |
Valve function | 3/2 closed, monostable |
Supply voltage DC | 24 V |
Connection | BSPP(G) |
Port Size | 1/8 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | left ? right |
Nominal flow rate | 1000 l/min |
Operating pressure | from 4 to 10 bar |
Ambient temperature | from -10 to 50 °C |
Protection class | IP65 |
Suitable for foods | Yes |
Weight | 273 g |