

€175.97/ pieceexcl. VAT
€212.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HEP |
Type of actuation | Pneumatic |
Model | Piston slide |
Valve function | 3/2 closed, monostable |
Connection | BSPP(G) |
Port Size | 1/8 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 1000 l/min |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 223 g |