

€266.46/ pieceexcl. VAT
€322.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HEE |
Type of actuation | Electrical |
Model | Piston slide |
Valve function | 3/2 closed, monostable |
Supply voltage AC | 230 V |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Operating pressure | from 2.5 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 500 g |
€107.91/ pieceexcl. VAT
€130.57incl. VAT
1 In stock - Estimated delivery date 09/11/2026