FESTO

FESTO On-off valve HEE-1-D-MAXI-24 172953

  • ERIKS:11633629
  • Manufacturer:4052568140748
Image 1
Save to list

€328.62/ pieceexcl. VAT

€397.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HEE
Type of actuation
Electrical
Model
Piston slide
Valve function
3/2 closed, monostable
Supply voltage DC
24 V
Connection
BSPP(G)
Port Size
1 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
non reversible
Nominal flow rate
6500 l/min
Operating pressure
from 2.5 to 16 bar
Ambient temperature
from -10 to 60 °C
Weight
800 g