FESTO

FESTO On-off valve HEE-1/2-D-MAXI-230 186519

  • ERIKS:11635716
  • Manufacturer:4052568147150
Image 1
Save to list

€340.69/ pieceexcl. VAT

€412.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HEE
Type of actuation
Electrical
Model
Piston slide
Valve function
3/2 closed, monostable
Supply voltage AC
230 V
Connection
BSPP(G)
Port Size
1/2 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
non reversible
Nominal flow rate
5600 l/min
Operating pressure
from 2.5 to 16 bar
Ambient temperature
from -10 to 60 °C
Weight
800 g
Alternatives
Product Image

FESTO On-off valve MS6-EE-1/2-V230 529825

  • Eriks:11645983
  • Manufacturer:529825

€107.91/ pieceexcl. VAT

€130.57incl. VAT

1 In stock - Estimated delivery date 09/11/2026