

€125.85/ pieceexcl. VAT
€152.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HE |
Type of actuation | Manual |
Model | Piston slide |
Valve function | 3/2 bistable |
Connection | BSPP(G) |
Port Size | 3/8 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 1600 l/min |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 192 g |
€35.69/ pieceexcl. VAT
€43.18incl. VAT
16 In stock - Estimated delivery date 06/11/2026