FESTO

FESTO On-off valve HE-1/4-D-MIDI 186513

  • ERIKS:11635711
  • Manufacturer:4052568014742
Image 1
Save to list

€168.85/ pieceexcl. VAT

€204.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HE
Type of actuation
Manual
Model
Piston slide
Valve function
3/2 bistable
Connection
BSPP(G)
Port Size
1/4 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
non reversible
Nominal flow rate
2600 l/min
Operating pressure
from 0 to 16 bar
Ambient temperature
from -10 to 60 °C
Weight
511 g
Alternatives
Product Image

FESTO On-off valve MS6-EM1-1/4 541271

  • Eriks:23213191
  • Manufacturer:541271

€55.71/ pieceexcl. VAT

€67.41incl. VAT

Estimated delivery date - 13/11/2026