

€47.38/ pieceexcl. VAT
€57.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CR |
Execution | Nut |
Material | High alloy steel, non-corrosive |
Suitable for diameter | 50, 63 mm |
Suitable for foods | Yes |
Weight | 89 g |