

€5.60/ pieceexcl. VAT
€6.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VMPA2 |
Fitting type | Piloted check valve |
Material | POM |
Flow Rate (6 bar - delta p = 1 bar) | 330 |
Mounting | Clip |
Operating pressure | from 0.5 to 8 bar |
Operating temperature | from -5 to 50 °C |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |