FESTO

FESTO Non-return valve VBNF-LBA-G18-Q6 8001460

  • ERIKS:13208459
  • Manufacturer:4052568109578
Image 1
Save to list

€68.55/ pieceexcl. VAT

€82.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VBNF
Fitting type
Piloted check valve
Design form
Flat
Material
PBT
Tube Outside Diameter
6
Thread type
External thread BSPP (G)
Thread Size
1/8
Mounting
Threaded
Operating pressure
from 0.2 to 10 bar
Operating temperature
from -10 to 60 °C
Seal material
NBR
Release sleeve material
POM
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]