

€3.98/ pieceexcl. VAT
€4.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VABF |
Fitting type | Piloted check valve |
Mounting | Threaded |
Operating pressure | from 0.5 to 8 bar |
Operating temperature | from 60 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |