FESTO

FESTO Non-return valve VABF-L1-10H-H2 8047364

  • ERIKS:14170547
  • Manufacturer:4052568294953
Image 1
Operating components for VUVG
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VABF
Fitting type
Piloted check valve
Mounting
Threaded
Operating pressure
from 0.5 to 8 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]