

€21.75/ pieceexcl. VAT
€26.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HB |
Fitting type | Check valve |
Design form | Compact |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 |
Thread type | Outer thread metric |
Thread Size | M5 |
Flow Rate (6 bar - delta p = 1 bar) | 144 |
Flow direction | Push-in connector > male thread |
Mounting | Threaded |
Operating pressure | from -1 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |