FESTO

FESTO Non-return valve HA-M5-QS-4 153444

  • ERIKS:11630352
  • Manufacturer:4052568034771
Image 1
Save to list

€21.75/ pieceexcl. VAT

€26.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HA
Fitting type
Check valve
Design form
Compact
Material
Brass, Nickel-plated
Tube Outside Diameter
4
Thread type
Outer thread metric
Thread Size
M5
Flow Rate (6 bar - delta p = 1 bar)
148
Flow direction
Male thread > push-in connector
Mounting
Threaded
Operating pressure
from -1 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]