

€63.69/ pieceexcl. VAT
€77.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HA |
Fitting type | Check valve |
Design form | Compact |
Material | Anodised aluminium |
Tube Outside Diameter | 12 |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Flow Rate (6 bar - delta p = 1 bar) | 1876 |
Flow direction | Male thread > push-in connector |
Mounting | Threaded |
Operating pressure | from -1 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |