FESTO

FESTO Non-return valve HA-1/8-QS-6 153448

  • ERIKS:23210720
  • Manufacturer:4052568011369
Image 1
Save to list

€24.64/ pieceexcl. VAT

€29.81incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HA
Fitting type
Check valve
Design form
Compact
Material
Brass, Nickel-plated
Tube Outside Diameter
6
Thread type
External thread BSPT (R)
Thread Size
1/8
Flow Rate (6 bar - delta p = 1 bar)
311
Flow direction
Male thread > push-in connector
Mounting
Threaded
Operating pressure
from -1 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]