FESTO

FESTO Non-return valve HA-1/8-QS-4 153446

  • ERIKS:23211153
  • Manufacturer:4052568034795
Image 1
Save to list

€23.37/ pieceexcl. VAT

€28.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HA
Fitting type
Check valve
Design form
Compact
Material
Brass, Nickel-plated
Tube Outside Diameter
4
Thread type
External thread BSPT (R)
Thread Size
1/8
Flow Rate (6 bar - delta p = 1 bar)
138
Flow direction
Male thread > push-in connector
Mounting
Threaded
Operating pressure
from -1 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]