

€26.33/ pieceexcl. VAT
€31.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HA |
Fitting type | Check valve |
Design form | Compact |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Flow Rate (6 bar - delta p = 1 bar) | 302 |
Flow direction | Male thread > push-in connector |
Mounting | Threaded |
Operating pressure | from -1 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |