FESTO

FESTO Multiple distributor QST3-6-4 153203

  • ERIKS:23213020
  • Manufacturer:4052568032876
Image 1
Save to list

€5.39/ pieceexcl. VAT

€6.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST3
Manufacturer ID
QST3-6-4
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Tube Outside Diameter Unequal
4 mm
Nominal size
2.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
16 g