FESTO

FESTO Multiple distributor QST3-1/8-6-4 153200

  • ERIKS:11630252
  • Manufacturer:4052568032845
Image 1
Save to list

€5.81/ pieceexcl. VAT

€7.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST3
Manufacturer ID
QST3-1/8-6-4
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
21 g
Alternatives
Product Image

FESTO Multiple distributor QST3-G1/8-6-4 186217

  • Eriks:11635525
  • Manufacturer:186217

€6.48/ pieceexcl. VAT

€7.84incl. VAT

Estimated delivery date - 10/11/2026