FESTO

FESTO Multiple distributor, QSLV6-1/8-8, QSLV Series, External thread BSPT (R), 1/8 Thread, 8 mm Tube OD

  • ERIKS:11630275
  • Manufacturer:4052568033255
Image 1
Save to list

€14.22/ pieceexcl. VAT

€17.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV
Type
Multiple distributor
Manufacturer ID
QSLV6-1/8-8
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Weight
71 g
Alternatives

€15.70/ pieceexcl. VAT

€19.00incl. VAT

Estimated delivery date - 13/11/2026