FESTO

FESTO Multiple distributor QSLV3-1/8-8 153224

  • ERIKS:11630260
  • Manufacturer:4052568033071
Image 1
Save to list

€12.78/ pieceexcl. VAT

€15.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV3
Manufacturer ID
QSLV3-1/8-8
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
4.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
56 g
Alternatives
Product Image

FESTO Multiple distributor QSLV3-G1/8-8 186236

  • Eriks:11635544
  • Manufacturer:186236

€14.03/ pieceexcl. VAT

€16.98incl. VAT

Estimated delivery date - 10/11/2026