FESTO

FESTO Multiple distributor, QSLV3-1/2-12, QSLV Series, External thread BSPT (R), 1/2 Thread, 12 mm Tube OD

  • ERIKS:11630265
  • Manufacturer:4052568070496
Image 1
Save to list

€17.99/ pieceexcl. VAT

€21.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV
Type
Multiple distributor
Manufacturer ID
QSLV3-1/2-12
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Nominal size
6.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Weight
180 g
Alternatives
Product Image

FESTO Multiple distributor QSLV3-G1/2-12 186242

  • Eriks:11635550
  • Manufacturer:186242

€19.55/ pieceexcl. VAT

€23.66incl. VAT

Estimated delivery date - 13/11/2026