FESTO

FESTO Multiple distributor QSLV2-G1/8-6 186224

  • ERIKS:11635532
  • Manufacturer:4052568040284
Image 1
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV2
Manufacturer ID
QSLV2-G1/8-6
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
3.2 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
27 g