FESTO

FESTO Multiple distributor NPQM-LFK-G18-Q6-P10 558838

  • ERIKS:12086546
  • Manufacturer:4052568055707
Image 1
Save to list

€9.09/ pieceexcl. VAT

€11.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-LFK
Manufacturer ID
NPQM-LFK-G18-Q6-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
4 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Screw mounting
Internal hexagon
Weight
46 g