

€73.17/ pieceexcl. VAT
€88.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DPVU |
Execution | Multi-postion kit |
Material | Aluminium alloy |
Suitable for diameter | 12, 16 mm |
Weight | 35 g |