FESTO

FESTO Mounting set WSR-25-J-M5 15932

  • ERIKS:11627333
  • Manufacturer:4052568022167
Image 1
Save to list

€11.22/ pieceexcl. VAT

€13.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
WSR
Execution
Mounting kit
Material
Steel
Suitable for diameter
25 mm
Weight
17 g