

€36.83/ pieceexcl. VAT
€44.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | TBH |
Execution | Mounting bracket |
Material | Steel, galvanized |
Suitable for diameter | 50, 63, 80 mm |
Weight | 281.5 g |