

€133.81/ pieceexcl. VAT
€161.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FKG |
Execution | Moment compensator |
Material | Steel galvanised |
Suitable for diameter | 32 mm |
Suitable for foods | Yes |
Weight | 1277 g |