

€127.92/ pieceexcl. VAT
€154.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FKG |
Execution | Moment compensator |
Material | Steel galvanised |
Suitable for diameter | 20 mm |
Suitable for foods | Yes |
Weight | 677 g |