

€121.84/ pieceexcl. VAT
€147.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FKC |
Execution | Moment compensator |
Material | Aluminium alloy |
Suitable for diameter | 50, 63 mm |
Weight | 1200 g |