

€95.38/ pieceexcl. VAT
€115.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FKC |
Execution | Moment compensator |
Material | Aluminium alloy |
Suitable for diameter | 25 mm |
Weight | 119 g |