

€438.40/ pieceexcl. VAT
€530.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SLS |
Function | Double acting |
Cushioning | Mechanical |
Bore diameter | 6 mm |
Stroke length | 30 mm |
Port Size | M 5 mm |
Housing material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | HNBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 60 °C |
Operating pressure | from 1.5 to 10 bar |
Guide | Ball bearing cage guide |
Weight | 141 g |