FESTO

FESTO Mini slide SLS-16-20-P-A 170500

  • ERIKS:11633380
  • Manufacturer:4052568139063
Image 1
Save to list

€504.11/ pieceexcl. VAT

€609.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SLS
Function
Double acting
Cushioning
Mechanical
Bore diameter
16 mm
Stroke length
20 mm
Port Size
M 5 mm
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
HNBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 60 °C
Operating pressure
from 1 to 10 bar
Guide
Ball bearing cage guide
Weight
257 g