FESTO

FESTO Mini slide EGSL-BS-75-100-20P 559340

  • ERIKS:12265067
  • Manufacturer:4052568206161
Image 1
Save to list

€1,636.86/ pieceexcl. VAT

€1,980.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSL
Execution
Mini slide
Guide
Ball bearing cage guide
Spindle type
Ball screw
Construction size
75
Stroke length
100 mm
Spindle pitch
20 mm/U
Diameter spindle
20 mm
Repetition accuracy
±0.015 mm
Operating temperature
from 0 to 60 °C
Max. feed force Fx
450 N
Degree of protection (IP)
40
Weight
5100 g
Maximum Speed
1.3 m/s
Max. acceleration
25 m/s²
Material cover
Die-cast painted aluminum
Guide strip material
Bearing steel
Housing material
Wrought aluminium alloy, anodized
Spindle material
Bearing steel
Material spindle nut
Bearing steel