FESTO

FESTO Mini slide EGSL-BS-55-200-5P 562228

  • ERIKS:12265373
  • Manufacturer:4052568209018
Image 1
Save to list

€1,852.20/ pieceexcl. VAT

€2,241.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSL
Execution
Mini slide
Guide
Ball bearing cage guide
Spindle type
Ball screw
Construction size
55
Stroke length
200 mm
Spindle pitch
5 mm/U
Diameter spindle
12 mm
Repetition accuracy
±0.015 mm
Operating temperature
from 0 to 60 °C
Max. feed force Fx
300 N
Degree of protection (IP)
40
Weight
3480 g
Maximum Speed
0.4 m/s
Max. acceleration
25 m/s²
Material cover
Die-cast painted aluminum
Guide strip material
Bearing steel
Housing material
Wrought aluminium alloy, anodized
Spindle material
Bearing steel
Material spindle nut
Bearing steel